FACOM COMBINATION WRENCH DRD.MD300SR
DRD.MDSR - Half-round, half-smooth files ADF
See technical informationReferences
Facom:DRD.MD300SR
Rubix:157A0726
EAN:3148518709972



Product details : FACOM COMBINATION WRENCH DRD.MD300SR
DRD.MDSR - Half-round, half-smooth files ADF
- Special beryllium-copper alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special beryllium-copper alloy, non-sparking and non-magnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Packaged dimensions (D x W x H) | 432x28x28 mm |
| Package weight | 421 g |
| Shape | half-round |
| Length | 300 mm |
| Handle | with |
| Section | 17x5 mm |
Show UNSPSC/ECL@SS
£ 220.42 excl. VAT
/ Each
£ 264.50 incl. VAT
- Delivery usually within ( 14 ) days
