References
Gedore:8725 2-8
Rubix:115A8336
Manufacturer :6770430
EAN:4010886677049

Product details : GEDORE 8 INCH HR FILE 8725-2-8
Half-round blunt file 8", 200x20 mm PVC handle DIN 7261, Form E Cut: 2
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Shape | half-round |
| Length | 200 mm |
| Handle | with |
| Section | 20 mm |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ Each
£ 36.30 incl. VAT
- Delivery usually within ( 8 ) days
