CABLOFIL MGIP22CGL 5050 IP GUSSET O/S LID BEND (L)105 MM X (H)50 MM X
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP22CGL
Rubix:234A7017

Documents
Product details : CABLOFIL MGIP22CGL 5050 IP GUSSET O/S LID BEND (L)105 MM X (H)50 MM X
50*50 Ip Gusset O/S Lid Bend (L)105 mm x (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | outside lid |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.51 excl. VAT
/ Each
£ 24.61 incl. VAT
- Delivery usually within ( 3 ) days
