Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON CBER4 EARTH ROD (L)1200 MM X (DIA)9.5 MM
NIGLON CBER4 EARTH ROD (L)1200 MM X (DIA)9.5 MM
Rods Copperbond Electrode Rods
References
niglon:
CBER4
rubix:
234A5645
Technical specifications
Type
Earth Rod
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON CBER4 EARTH ROD (L)1200 MM X (DIA)9.5 MM
Earth Rod (L)1200 mm x (Dia)9.5 mm
Technical specifications
Attributes
Type
Earth Rod
Material
Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.10
excl. VAT
/
Each
£
6.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MENNEKES 5602306G WALL MOUNTED SOCKET
MENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6H
MARLANVIL 009.A.PL 190 X 140 X 75 PLASTIC ENCLOSURE (L)140 MM X (W)190
GLOBAL RESINS S10 EUROTEC 1.5-10MM STRAIGHT JOINT (L)210 MM X (DIA)38
NIGLON SB25G 25MM SPACER BAR SADDLES GALVANISED
TAMLEX PMF300-ADJ 300X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)300 MM X
CABLOFIL CM082081 FCFA54/150EZ FASCLIC AUTO 3M (L)3 M X (W)150 MM X (D
F4P (FIRST FOR PERFORMANCE) SAF2 SELF ADHESIVE CABLE CLIPS 8MM (H
CABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12
TAMLEX PMF300-FTC 300X25MM DEEP FLAT TEE WITH COUPLERS (W)300 MM X (D)
MCG N20/10MCPW 10M 20MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM
ENGEX ACCESSORIES GX01109 10.0MM ROUND CLIP WHITE PACK OF 100
MARSHALL-TUFFLEX MDLB2WH RECTANGULAR BOX 2G 6-14MM WHITE (D)34 MM
WAGO 51005561 222-412 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)