• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. KNIPEX 986603 PLASTIC SLIP-ON CAPS 80MM

KNIPEX 986603 PLASTIC SLIP-ON CAPS 80MM

Accessory for cable Knipex

See technical information

References

Knipex:98 66 03
Rubix:388A4381
EAN:4003773084174
brand logo
brand logo

Product details : KNIPEX 986603 PLASTIC SLIP-ON CAPS 80MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

CABLOFIL MGIP66AGL 150150 IP GUSSET TOP LID BEND (L)205 MM X (H)150 MMBRITCLIP EP50020020 BC750 BAG 25 17-20MM 1 HOLE CLIP PACK OF 25ENGEX ACCESSORIES 635010 CTS70 CRIMP-PAK COPPER TUBE SPLICES (L)44 MMMARSHALL-TUFFLEX MT2/1076 SUSPENSION FRAME 300MMNIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MMCABLOFIL SSL50PG 3M CABLE TRAY 50MM WIDE (L)3 M X (W)50 MM X (D)12 MMCABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM XTAMLEX TA102B 41X21 MM PVC END CAP BLACK (H)20 MM X (W)40 MMNIGLON IB20G 20MM INSPECTION BEND GALVANISEDCABLOFIL MGIP33F 7575 IP FLANGE (H)75 MM X (W)75 MMTAMLEX MCT6 150MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)150 MMTAMLEX BTF200/60 200X60 FASTCONNECT BASKET TRAY (L)3 M X (W)200 MM X (MENNEKES 5603506G INTERLOCKED SOCKET IP44 32A 5P 400V 6HCABLOFIL MGIP33BGL 7575 IP GUSSET I/S LID BEND (L)130 MM X (H)75 MM XTAMLEX PMF300-ADJ 300X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)300 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap