JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU46 UK11

Sandals 3100 JALAS®

See technical information
References
Jalas:3100-46
Rubix:386A0761
EAN:6408487429941
brand logo
Technical specifications
EU shoe size46
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU46 UK11


Safety sandal, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather, Split leather

Strengths

Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size46
Collar heightlow
Colourblack
Main materialleather
Show UNSPSC/ECL@SS
£ 122.50 excl. VAT
/ Each
£ 147.00 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

46
Select variants (12)