References
Dewalt:DCW210N-XJ
Rubix:208A9710
EAN:5035048711668




Technical specifications
| Plate dimensions | 125 mm |
|---|---|
| Shape of plateau | orbital |
| Weight | 0.93 kg |
Product details : DEWALT DCW210N-XJ 125MM 18V XR LI-ION CORDLESS BRUSHLESS SANDER
Our 18V XR brushless 125mm random orbital sander provides you with the power and runtime to get the job done. A 2. 6mm orbit and variable speed control provides a high surface finish in all applications. Use the included dust bag or switch to an extractor with the Airlock compatible outlet.
Strengths
•Cordless technology for more user freedom
Brushless Motor Technology for excellent efficiency
Low vibration allowing for extended usage without fatigue
Built in dust extraction port allowing direct connection to dust extractor, or DEWALT AirLock system
Textured anti-slip top and body grip provides ultimate comfort and control during use
Dust-sealed switch prevents contamination
Dust sealed bearings and components for a long product life
Uses hook and loop paper for consistent adhesion and fast changing
Brushless Motor Technology for excellent efficiency
Low vibration allowing for extended usage without fatigue
Built in dust extraction port allowing direct connection to dust extractor, or DEWALT AirLock system
Textured anti-slip top and body grip provides ultimate comfort and control during use
Dust-sealed switch prevents contamination
Dust sealed bearings and components for a long product life
Uses hook and loop paper for consistent adhesion and fast changing
Technical specifications
Attributes
| Plate dimensions | 125 mm |
|---|---|
| Shape of plateau | orbital |
| Weight | 0.93 kg |
| Cordless | yes |
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 151.11 excl. VAT
/ Each
£ 181.33 incl. VAT
- In stock: Next day delivery