Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Sanding machine, polishing machine
Sanding machine
MAKITA DBO382Z BRUSHLESS FINISHING SANDER - HOOK AND LOOP
MAKITA DBO382Z BRUSHLESS FINISHING SANDER - HOOK AND LOOP
18V Finishing Sander LXT® DBO382Z
References
makita:
DBO382Z
rubix:
257A7387
ean:
0088381772495
Technical specifications
Plate dimensions
93 x 185
mm
Speed
12000
rpm
Weight
1.2
kg
See all Specifications
Product details
Technical specifications
Product details : MAKITA DBO382Z BRUSHLESS FINISHING SANDER - HOOK AND LOOP
• Hook & Loop Clamp
• Electric speed control - 3 speeds H/M/L
• Constant speed control
Technical specifications
Attributes
Plate dimensions
93 x 185
mm
Speed
12000
rpm
Weight
1.2
kg
Cordless
Yes
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.00
excl. VAT
/
Each
£
169.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100263558 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88837 150MM 240V
3M 7100263555 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88835 125 MM 240V
MAKITA BO006CGZ XGT B/O SANDER
DEWALT DCW220NT-XJ 18V XR 75MM BELT SANDER - BARE UNIT IN TSTAK
MAKITA BO002CGZ XGT 150MM B/O SANDER
MAKITA BO001CGZ XGT 125MM B/O SANDER
MAKITA DBO380Z BRUSHLESS FINISHING SANDER - CLAMP
DEWALT DCW210N-XJ 125MM 18V XR LI-ION CORDLESS BRUSHLESS SANDER
BOSCH PSM 100 A MULTI SANDER 100W 240V 06033B7070
MILWAUKEE 4933480958 M12 FUEL BANDFILE 10MM CARTON
MAKITA BO4555/2 SANDER 240V
MAKITA BO003CGZ XGT 125MM B/O SANDER
"MAKITA DBO180Z 18V RANDOM ORBIT SANDER 5"""
MAKITA BO004CGZ XGT 150MM B/O SANDER
"MAKITA 9046/1 ORBITAL SANDER 1/2"" 110V"