DEWALT DWE6411-GB 1/4 SHEET SANDER 230V


Sheet Orbital Sander

References
dewalt:DWE6411-GB
rubix:2583264
brand logo
brand logo
Technical specifications
Power230 W
Weight1.28 kg
Cordlessyes
See all Specifications

Product details : DEWALT DWE6411-GB 1/4 SHEET SANDER 230V


• 230 Watt motor sands at 14,000 orbits per minute, providing a superior finish • Hook & loop platen allows faster paper change, better dust extraction and increase sanding efficiency • Paper clamps provided for conventional abrasives • Textured anti-slip top and body grip provides ultimate comfort and control during prolonged use • Dust sealed switch for increased durability • Sealed 100% ball-bearing construction provides longer life • High capacity dust bag with built in vacuum adapter allowing connectio to AirLock or standard 35mm adaptor • Dual plane counter-balance low-vibration design reduces user fatigue

Strengths

Hook & loop platen allows faster paper change, better dust extraction and increase sanding efficiency
Paper clamps provided for conventional abrasives
Textured anti-slip top and body grip provides ultimate comfort and control during prolonged use
Dust sealed switch for increased durability
Sealed 100% ball-bearing construction provides longer life
High capacity dust bag with built in vacuum adapter allowing connection to AirLock or standard 35mm adaptor
Dual plane counter-balance low-vibration design reduces user fatigue

Technical specifications


Attributes
Power230 W
Weight1.28 kg
Cordlessyes
Length160 mm
Modeldwe6411
Typesheet orbital sander
Sound level93 dB
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ Each
£ 106.56 incl. VAT
  • Usually arrives within 14 working days