BOSCH 0.601.372.200 RANDOM ORBITAL SANDER EX 18V-125 UNIT

Cordless Random Orbit Sander

See technical informationSee documents

References

Bosch:GEX 18V-125 (0601372200)
Rubix:262A3806
Manufacturer :0601372200
EAN:4059952539645
brand logo

Technical specifications

Plate dimensions125 mm
Shape of plateauround
Speed10000 rpm
See all Specifications

Documents

Product details : BOSCH 0.601.372.200 RANDOM ORBITAL SANDER EX 18V-125 UNIT


The GEX 18V-125 Professional random orbit sander provides users with optimal tool control, specifically, when working on larger surfaces. The orbit sander´s outstanding balance close to the workpiece as well as the supreme ergonomics of its palm rest and grip offers optimal tool control. Fast work progress and a longer tool lifetime are ensured by its brushless motor and Bosch’s Professional 18V system. The GEX 18V-125 Professional can be easily and intuitively operated.

Strengths

•Outstanding balance close to the work piece and supreme ergonomics of palm rest and grip offer optimal tool control
Brushless motor and Bosch’s Professional 18V system ensure fast work progress and high endurance
Easy and intuitive operation

Applications

Wood;veneer;lacquer; filler;mineral;acrylic

Technical specifications


Attributes
Plate dimensions125 mm
Shape of plateauround
Speed10000 rpm
Weight1.1 kg
Cordlessyes
Voltage18 V
£ 226.92 excl. VAT
/ Each
£ 272.30 incl. VAT
  • Usually arrives within 14 working days