Sanding machine, polishing machine
Filter Options
CATEGORIES
sanding machine (27)
polishing machine (5)
belt sanding machine (4)
Brand
3m
(7)
bosch
(2)
dewalt
(7)
draper
(1)
huvema
(1)
makita
(18)
30 Product(s) with 36 variant(s):
"MAKITA DBO180Z 18V RANDOM ORBIT SANDER 5"""
- makita:DBO180Z
- rubix:80121377
- ean:0088381658584
- Delivery usually within ( 7 ) days
- Power:190 W
- Plate dimensions:123 mm
- Shape of plateau:round
£ 113.00 excl. VAT
/ Each
MAKITA BO4555/1 FINISHING SANDER 110V
- makita:BO4555/1
- rubix:2015357
- Delivery usually within ( 7 ) days
- Power:200 W
- Plate dimensions:102 x 114 mm
- Shape of plateau:rectangular
£ 68.00 excl. VAT
/ Each
MAKITA DBO380Z BRUSHLESS FINISHING SANDER - CLAMP
- makita:DBO380Z
- rubix:257A7419
- ean:0088381752251
- Delivery usually within ( 7 ) days
- Power:200 W
- Plate dimensions:93 x 228 mm
- Shape of plateau:orbital
£ 141.00 excl. VAT
/ Each
MAKITA BO4555/2 SANDER 240V
- makita:BO4555/2
- rubix:2015356
- Delivery usually within ( 7 ) days
- Power:200 W
- Plate dimensions:102 x 114 mm
- Shape of plateau:rectangular
£ 68.00 excl. VAT
/ Each
MAKITA DBO382Z BRUSHLESS FINISHING SANDER - HOOK AND LOOP
- makita:DBO382Z
- rubix:257A7387
- ean:0088381772495
- Delivery usually within ( 7 ) days
- Power:200 W
- Plate dimensions:93 x 185 mm
- Shape of plateau:rectangular
£ 141.00 excl. VAT
/ Each
MAKITA DPV300Z BODY ONLY
- makita:DPV300Z
- rubix:256A3393
- ean:0088381735230
- Delivery usually within ( 7 ) days
- Power:310 W
- Plate dimensions:80 mm
- Speed:2800 rpm
£ 183.00 excl. VAT
/ Each
MAKITA 9032/2 FILING SANDER 9MM 240V
- makita:9032/2
- rubix:45002529
- Delivery usually within ( 7 ) days
- Power:500 W
- Weight:1.5 kg
- No-load speed:1700 rpm
£ 197.00 excl. VAT
/ Each
MAKITA BO001CGZ XGT 125MM B/O SANDER
- makita:BO001CGZ
- rubix:274A3671
- manufacturer :BO001CGZ
- ean:0197050005489
- Delivery usually within ( 7 ) days
- Power:370 W
- Plate dimensions:125 mm
- Shape of plateau:orbital
£ 208.00 excl. VAT
/ Each
MAKITA BO003CGZ XGT 125MM B/O SANDER
- makita:BO003CGZ
- rubix:274A3673
- manufacturer :BO003CGZ
- ean:0197050005519
- Delivery usually within ( 7 ) days
- Power:370 W
- Plate dimensions:125 mm
- Shape of plateau:orbital
£ 208.00 excl. VAT
/ Each
MAKITA BO005CGZ XGT B/O SANDER
- makita:BO005CGZ
- rubix:274A3675
- manufacturer :BO005CGZ
- ean:0197050005601
- Delivery usually within ( 7 ) days
- Power:200 W
- Plate dimensions:80 x 130 mm
- Shape of plateau:rectangular
£ 208.00 excl. VAT
/ Each
MAKITA BO006CGZ XGT B/O SANDER
- makita:BO006CGZ
- rubix:274A3676
- manufacturer :BO006CGZ
- ean:0197050005618
- Delivery usually within ( 7 ) days
- Power:370 W
- Plate dimensions:100 x 150 mm
- Shape of plateau:triangular
£ 208.00 excl. VAT
/ Each
MAKITA BO002CGZ XGT 150MM B/O SANDER
- makita:BO002CGZ
- rubix:274A3672
- ean:0197050005496
- Delivery usually within ( 7 ) days
- Power:370 W
- Plate dimensions:ø150 mm
- Shape of plateau:orbital
£ 222.00 excl. VAT
/ Each
MAKITA BO004CGZ XGT 150MM B/O SANDER
- makita:BO004CGZ
- rubix:274A3674
- ean:0197050005526
- Delivery usually within ( 7 ) days
- Power:370 W
- Plate dimensions:150 mm
- Shape of plateau:orbital
£ 222.00 excl. VAT
/ Each
"MAKITA 9046/1 ORBITAL SANDER 1/2"" 110V"
- makita:9046/1
- rubix:255377
- Delivery usually within ( 7 ) days
- Power:600 W
- Plate dimensions:115 x 229 mm
- Shape of plateau:rectangular
£ 246.00 excl. VAT
/ Each
"MAKITA 9046/2 ORBITAL SANDER 1/2"" 240V"
- makita:9046/2
- rubix:255376
- Delivery usually within ( 7 ) days
- Power:600 W
- Plate dimensions:115 x 229 mm
- Shape of plateau:rectangular
£ 246.00 excl. VAT
/ Each
"MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
- makita:9404/2
- rubix:050113
- Delivery usually within ( 7 ) days
- Power:1010 W
- Weight:4.7 kg
- No-load speed:440 rpm
£ 285.00 excl. VAT
/ Each
MAKITA PV001GZ XGT BODY ONLY 180MM POLISHER
- makita:PV001GZ
- rubix:274A3727
- ean:0088381761116
- Delivery usually within ( 7 ) days
- Power:940 W
- Plate dimensions:180 mm
- Speed:2200 rpm
£ 313.00 excl. VAT
/ Each
3M 7100263555 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88835 125 MM 240V
- 3m:88835
- rubix:388A8887
- manufacturer :7100263555
- ean:00638060888353
- Delivery date on request
Contact a branch
- Power:350 W
- Plate dimensions:125 mm
- Shape of plateau:round
£ 543.79 excl. VAT
/ Each
DCM200N-XJ 18V XR BAND FILE - BARE UNIT
- dewalt:DCM200N-XJ
- rubix:417A0417
- ean:5035048795156
- Usually arrives within 14 working days
- Plate dimensions:13 x 457 mm
- Shape of plateau:power tool
- Speed:1700 rpm
£ 285.00 excl. VAT
/ Each
DEWALT DCM849N-XJ 18V ROTARY POLISHER BARE UNIT
- dewalt:DCM849N-XJ
- rubix:217A4148
- ean:5035048714584
- Delivery usually within ( 7 ) days
- Plate dimensions:180 mm
- Speed:2200 rpm
- Weight:2.5 kg
£ 283.58 excl. VAT
/ Each
BOSCH PSM 100 A MULTI SANDER 100W 240V 06033B7070
- bosch:PSM 100 A
- rubix:2579976
- manufacturer :06033B7070
- Usually arrives within 14 working days
- Power:100 W
- Shape of plateau:triangular
- Speed:26000 rpm
£ 42.43 excl. VAT
/ Each
DRAPER 58318 D20 5 RANDOM ORBIT POLISHER
- draper:58318
- rubix:382A4530
- manufacturer :58318
- ean:5010559583188
- Delivery usually within ( 7 ) days
- Plate dimensions:125 mm
- Speed:4710 rpm
- Weight:1.94 kg
£ 141.65 excl. VAT
/ Each
BOSCH 0.601.372.200 RANDOM ORBITAL SANDER EX 18V-125 UNIT
- bosch:GEX 18V-125 (0601372200)
- rubix:262A3806
- manufacturer :0601372200
- ean:4059952539645
- Usually arrives within 14 working days
- Plate dimensions:125 mm
- Shape of plateau:round
- Speed:10000 rpm
£ 226.92 excl. VAT
/ Each
DEWALT DCW210N-XJ 125MM 18V XR LI-ION CORDLESS BRUSHLESS SANDER
- dewalt:DCW210N-XJ
- rubix:208A9710
- ean:5035048711668
- In stock: Next day delivery
- Plate dimensions:125 mm
- Shape of plateau:orbital
- Weight:0.93 kg
£ 151.11 excl. VAT
/ Each
24 items of 30


























