3M 7100263554 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88845 150 MM 240V
3M Xtract™ Electric Random Orbital Sander
See technical informationReferences
3M:88845
Rubix:388A8888
Manufacturer :7100263554
Product details : 3M 7100263554 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88845 150 MM 240V
New The 3M Xtract™ Electric Random Orbital Sander is a key component of the 3M Xtract™ sanding system. Along with 3M Xtract™ Net Discs and the 3M Xtract™ Portable Dust Extractor, this powerful 350W sander helps enable virtually dust-free sanding.
Built tough for industrial use. 3M Xtract™ Electric Random Orbital Sanders are built with powerful, precision-balanced motors and durable, lightweight composite housings. These high-quality components stand up to long hours on the shop floor. Leave the dust behind. If you want a cleaner work environment and more efficient sanding, look no further than the 3M Xtract™ Electric Random Orbital Sander. Engineered for dust extraction as part of the 3M Xtract™ Sanding Solution, these sanders easily connect to our 3M Xtract™ Portable Dust Extractor or your existing central vacuum system. The rear threaded attachment enables easy, secure attachment and detachment of a 1" external threaded vacuum hose (sold separately) to effectively eliminate dust from the workpiece and surrounding space. When used with 3M Xtract™ Net Discs and dust extraction, the system extracts up to 97% of the dust created during sanding. Experience the benefits of the 3M Xtract™ Clean Sanding Solutions. 3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to help boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications Metal fabrication Primer sanding Gelcoat sanding Composite sanding Woodworking
Strengths
• Ergonomic, lightweight design
• Soft touch grip with molded-in grip features
• Powerful 350W motor
• Stay cool and comfortable even with long working times.
Applications
Orbital Sanding
Technical specifications
Attributes
| Power | 350 W |
|---|---|
| Plate dimensions | 150 mm |
| Shape of plateau | round |
| Speed | 10000 rpm |
| Weight | 1.4 kg |
| Cordless | yes |
| Voltage | 240 V |
| Model | 88845 |
| Type | orbital sander |
Show UNSPSC/ECL@SS
£ 561.04 excl. VAT
/ Each
£ 673.25 incl. VAT
- Delivery usually within ( 16 ) days