References
Dewalt:DT3628-QZ
Rubix:2006221
EAN:5035048070840
Product details : DEWALT ABRASIVE BELT 75 X 533MM 100G PACK OF 3 DT3628-QZ
Heat-resistant and dust-resistant, this multi-purpose sanding belts feature a high quality aluminium oxide grains for high effective materials removal.
Strengths
•High quality aluminium oxide grains for fast and aggressive material removal
Heat resistant and dust resistant synthetic resin bond for powerful sanding
Finishing on wood, metal or painted surfaces.
Heat resistant and dust resistant synthetic resin bond for powerful sanding
Finishing on wood, metal or painted surfaces.
Applications
For all stripping;Sanding and finishing tasks on wood;Metal and painted surfaces
Technical specifications
Attributes
| Length | 533 mm |
|---|---|
| Width | 75 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- In stock: Next day delivery
