KLINGSPOR 258673 NBF800 20 X 520 MM P180 FILE BELT PACK 10
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258673
Rubix:264A3389
EAN:4014855088874

Product details : KLINGSPOR 258673 NBF800 20 X 520 MM P180 FILE BELT PACK 10
NBF 800 non-woven web belt, 20 x 520 mm very fine aluminium oxide F4W
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Width | 520 mm |
| Grain | 180 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 70.94 excl. VAT
/ Each
£ 85.13 incl. VAT
- Usually arrives within 14 working days