References
Draper:08694
Rubix:381A7281
Manufacturer :08694
EAN:5059482010958

Product details : DRAPER 08694 25X762MM SANDING BELT 40G
Draper Value Retractable Knife
Technical specifications
Attributes
| Length | 762 mm |
|---|---|
| Width | 25 mm |
| Grain | 40 |
| Application | sanding and finishing of wood, metal, aluminum alloys, painted surfaces, plastics and sealants. compatible with sanders using 25 x 762 mm belts (e.g. draper ref. 98419). |
| Backing material | polycotton cloth |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Delivery usually within ( 7 ) days
