Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40
ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40
File belts
References
roebuck:
886448
rubix:
222A5080
ean:
3660338398742
Technical specifications
Length
330
mm
Width
10
mm
Grain
40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886448 CERAMIC FILE BELT 10 X 330 MM G40
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
Length
330
mm
Width
10
mm
Grain
40
Application
stainless steel, inconels and extremely hard materials
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.90
excl. VAT
/
Each
£
1.08
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK 306156 EMERY ROLL 50MM X 50M FINE P150 50M
PFERD 45007904 SHORT ABRASIVE BELT BA 10/ 330 T Z 40
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
LS309X : 100 X 915 X P240 AL.OX LINISHER BELT
ROEBUCK 306106-SINGLE WATERPROOF PAPER SHEETS P80 SINGLE
3M 21889 DF SURFACE CONDITIONING LS BELT DF-BL AFIN 13 X 610MM
ROEBUCK C82423028050 GLASS PAPER SHEETS GRADE P40 SINGLE
ROEBUCK 886347 ZIRCONIUM FILE BELT 19 X 457 MM 40G
NORTON 66254427271 RAZORSTAR SANDING BELT 75 X 2000MM 36G YELLOW
ROEBUCK C824230280150 GLASS PAPER SHEETS GRADE P150 PACK OF 100
3M 7100219061 3M237AA TRIZACT 100MM X 289MM A100
ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
3M 614130 CUBITRON II CLOTH BELT 984F 75 MM X 2000 MM 80+
ROEBUCK CD6111 ALUMINIUM OXIDE ADHESIVE DISC 150MM P320 PACK OF 100
ROEBUCK TW230280240 GARNET PAPER SHEET P240 PACK OF 100