KLINGSPOR 292936 PS29F WIDE PAPER BELT 1120 X 1900 MM GRIT 120 F1 PK10
PS 29 F ACT Abrasive Wide belt with paper backing
See technical informationReferences
Klingspor:292936
Rubix:80371095
EAN:4014855120550

Product details : KLINGSPOR 292936 PS29F WIDE PAPER BELT 1120 X 1900 MM GRIT 120 F1 PK10
PS 29 F wide belt, 1120 x 1900 mm grit 120 F1
Technical specifications
Attributes
| Length | 1120 mm |
|---|---|
| Width | 1900 mm |
| Application | construction materials |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 445.85 excl. VAT
/ Each
£ 535.02 incl. VAT
- Usually arrives within 14 working days