References
Draper:09416
Rubix:381A7453
Manufacturer :09416
EAN:5059482011368
Product details : DRAPER 09416 152X2010MM SANDING BELT 80G
These high performance 80 grit cloth sanding belts are made from aluminium oxide that is resin bonded to provide efficient resistance and long lasting performance. The electrostatic sand planting and open coat aluminium oxide grain are useful for chip removal and heat dissipation. The special butt joint minimises the effect of vibration across the work surface ensuring a smooth and even finish. The strong X-weight polycotton cloth backing makes the sanding belt both flexible and durable, enhancing the intensity of loading and enabling it to be used in different pressure applications. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 152 x 1210mm sanders, including Draper Stock No. 98424.
Technical specifications
Attributes
| Length | 1210 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 14.66 excl. VAT
/ Each
£ 17.59 incl. VAT
- Delivery usually within ( 7 ) days

