KLINGSPOR 41900 LS309X 28 X 533 MM P120 FILE BELT PACK 20
LS 309 X Abrasive File Belt
See technical informationReferences
Klingspor:41900
Rubix:264A3370
EAN:4014855028931

Product details : KLINGSPOR 41900 LS309X 28 X 533 MM P120 FILE BELT PACK 20
LS 309 X belt, 28 x 533 mm grit 120 F4G
Technical specifications
Attributes
| Length | 28 mm |
|---|---|
| Width | 533 mm |
| Application | metals |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Usually arrives within 14 working days