References
Pferd Tools:BA 12/610 CO-COOL 60
Rubix:302A0313
Manufacturer :45020083
EAN:4007220799598
Product details : PFERD 45020083 SHORT ABR. BELT BA 12/ 610 CO-COOL 60
Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal rates, prevent clogging and allow cooler grinding. High grinding performanceLong tool life
Short belt Ba 12/ 610 Co-Cool 60
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 12 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Usually arrives within 14 working days

