NORTON 63642531871 DSC DI 150X0 H231 NOR P120 VL1

Sanding Disc

See technical informationSee documents
References
Norton:63642531871
Rubix:256A5889
brand logo
Technical specifications
Diameter150 mm
Grain120
See all Specifications
Documents

Product details : NORTON 63642531871 DSC DI 150X0 H231 NOR P120 VL1


Self-Grip sanding discs have a quick release backing that allows quick and easy disc changing, increasing performance by minimising downtime.

Strengths

•Aluminium oxide abrasive for roughing, intermediate sanding & finishing of solid wood on floor & furniture applications
Semi-open / open coat (depending on grit size) reduces clogging on the disc for longer life
Finer grits are ideal for polishing metal, plastic & leather, smoothing filler and sanding primer, within vehicle repair markets

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain120
Applicationsanding
Show UNSPSC/ECL@SS
£ 59.63 excl. VAT
/ Each
£ 71.56 incl. VAT
  • Delivery usually within ( 10 ) days