3M 47099 CUBITRON II HOOKIT FILM DISC 775L 152MM NO HOLE 320+ PK50
3M™ Cubitron™ II Hookit™ Film Disc 775L
See technical informationReferences
3M:AB00676
Rubix:244A1407
Manufacturer :7100145462
EAN:00076308470999
Product details : 3M 47099 CUBITRON II HOOKIT FILM DISC 775L 152MM NO HOLE 320+ PK50
These discs are now available with an extended grade range up to 1000+, making them ideal for a broad spectrum of applications, from aggressive stock removal to fine finishing. Effective on a wide variety of substrates, including metals, composites, all wood, paints, primers, and other coatings. The durable film backing offers greater tear resistance than paper discs, ensuring additional durability and edge retention for both wet and dry applications. For best results, use with 3M Xtract™ Random Orbital Sanders to maximize performance and efficiency. Our complete line of 3M™ Hookit™ discs is perfect for environments where adhesive-backed discs may become contaminated by dust or dirt. Hookit discs are less aggressive than 3M™ Stikit™ discs, making them ideal for achieving finer finishes. Hookit sanding discs attach easily to a hook-and-loop backup pad, can be removed cleanly, and reused throughout the abrasive's life, enhancing cost-effectiveness and convenience.
3M™ Cubitron™ II Hookit™ Film Disc 775L features 3M Precision Shaped Ceramic Grain a revolutionary advancement in abrasive technology. Our film discs can cut up to twice as fast and last up to six times as long as normal abrasives.
Strengths
• REVOLUTIONARY GRAIN DESIGN: 3M Precision Shaped Grain technology provides fast cut and long life without compromising finish - now available from grades 80+ to 1000+
• WORKS WELL ON MANY SURFACES: Suitable for use on all metals, composites, wood, paints, primers, and other coatings
• DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention while leaving a consistent finish compared to paper-backed discs
• QUICK AND EASY DISC CHANGES: The 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
• COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles finishing and stock removal applications
Applications
Blending – Coarse sanding – Deflashing – Finishing – General Purpose Sanding – Random Orbital Sanding – Sanding – Surface Finishing
Technical specifications
Attributes
| Diameter | 152.4 mm |
|---|---|
| Grain | 320 |
Show UNSPSC/ECL@SS
£ 49.74 excl. VAT
/ Each
£ 59.69 incl. VAT
- Delivery usually within ( 27 ) days
