DEWALT DETAIL SANDING SHEETS 93 X 93MM 240 GRADE PACK OF 10 DT3095-QZ
Sanding Sheet
See technical informationSee documentsReferences
Dewalt:DT3095-QZ
Rubix:2006190



Documents
Product details : DEWALT DETAIL SANDING SHEETS 93 X 93MM 240 GRADE PACK OF 10 DT3095-QZ
Packed with heavy-duty grit, floor sanding sheets feature high-performance for a smooth finish. Durable. Ideal for wooden, tile, and concrete floors.
Strengths
Industrial grade abrasive paper for all stripping, sanding and finishing tasks on wood, paint and fillers
High quality grain gives superior finish
Resin bonding provides excellent grain adhesion and heat resistance for powered sanding
Tough, durable ‘’E’’ weight backing ensures longer life and performance.
High quality grain gives superior finish
Resin bonding provides excellent grain adhesion and heat resistance for powered sanding
Tough, durable ‘’E’’ weight backing ensures longer life and performance.
Applications
All sanding and finishing tasks on wood, painted surfaces and fillers
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 93 mm |
| Grain | 240 |
| Application | all sanding and finishing tasks on wood, painted surfaces and fillers |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Delivery usually within ( 7 ) days