KLINGSPOR 2094 KL361JF CLOTH SHEET 230 X 280 MM GRIT PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2094
Rubix:417A0493
EAN:4014855014125

Product details : KLINGSPOR 2094 KL361JF CLOTH SHEET 230 X 280 MM GRIT PK50
KL 361 JF sheets, 230 x 280 mm grit 280
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 280 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 79.17 excl. VAT
/ Each
£ 95.00 incl. VAT
- Delivery usually within ( 5 ) days