References
Draper:43387
Rubix:382A2817
Manufacturer :43387
EAN:5059482005374

Product details : DRAPER 43387 DETAIL SANDING SHEET 240G
This pack of 140mm detail sanding sheets (240 grit) are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The 19 pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most detail sanders with 140mm hook and loop backing pads including Stock No. 02063.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | detail sanding sheet, ssd3 (hook and loop). |
| Backing material | e-weight backing paper with hook and loop fastening. |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
