References
Rocol:SAPPHIRE PREMIER 380g
Rubix:160023
Manufacturer :12471
EAN:5024747124718

Documents
Product details : ROCOL 12471 SAPPHIRE PREMIER 380G
Versatile, multi-purpose, synthetic grease with PTFE.
A high performance, fully synthetic multi-purpose grease designed for all types of antifriction bearings operating in extreme conditions.
Strengths
Extreme high and low temperature capability.
High speed applications such as fan and motor bearings.
Extended lubrication intervals.
Ideal electrical contact grease.
Compatible with most plastics and rubbers.
Fortified with PTFE.
Temperature range of -50 to +200ºC
Applications
A high performance, fully synthetic multi-purpose grease designed for all types of antifriction bearings operating in extreme conditions.
Technical specifications
Attributes
| Logistic Weight | 4180 g |
|---|---|
| Packaged dimensions (D x W x H) | 230x175x245 mm |
| Package weight | 5228 g |
| Packaging | cartridge |
| Volume | 380 g |
| Colour | beige |
| Base | synthetic hydrocarbon fluid |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| Assortment | sapphire |
| Viscosity | 48 mPa s |
| 240 mm | |
| 55 mm |
Show UNSPSC/ECL@SS
£ 62.15 excl. VAT
/ Each
£ 74.58 incl. VAT
- In stock: Next day delivery