References
Rocol:SAPPHIRE 2 50kg
Rubix:162105
Manufacturer :12178
EAN:5024747121786

Documents
Product details : ROCOL 12178 SAPPHIRE 2 50KG
High performance bearing grease.
Revolutionary long life bearing grease for optimum lubrication. Suitable for all types of ball, roller and plain bearings. SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Strengths
Extreme load and wear performance.
Extended lubrication intervals.
Revolutionary multi complex grease.
Good corrosion resistance.
Temperature range of -30 to +150ºC
Applications
SAPPHIRE is designed for medium to heavy duty ball, roller and plain bearings. They are ideal for use in slower moving bearings operating under extreme conditions such as shock loads and wet environments found in all types of industrial applications.
Technical specifications
Attributes
| Packaging | drum |
|---|---|
| Volume | 50000 g |
| Colour | blue |
| Base | severely refined mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 160 °C |
| Assortment | sapphire 2 |
| Viscosity | 180 mPa s |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 1,430.88 excl. VAT
/ Each
£ 1,717.06 incl. VAT
- Usually arrives within 14 working days