References
Rocol:FOODLUBE ENDURE 00 525g
Rubix:128A9618
Manufacturer :15503
EAN:5024747155033

Documents
Product details : ROCOL 15503 FOODLUBE ENDURE 00 525G
Premium, food grade lubricant for extreme temperatures.
Extreme performance, semi-fluid, perfluorinated polyether, extreme pressure grease fortified with PTFE for bakery oven chains. It is also ideal for use in gearboxes, anti-friction and plain bearings, small gears, slides, pins, valves, plungers, screws etc.
Strengths
Extremely stable at high temperatures. Greatly extends lubrication intervals. Excellent chemical and solvent resistance. Excellent high load and anti-wear properties. Wide temperature range of -25°C to +280°C.
NSF H1 Registered. ISO 21469 Certified. DETEX- x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Applications
Extreme performance, semi-fluid, perfluorinated polyether, extreme pressure grease fortified with PTFE for bakery oven chains. It is also ideal for use in gearboxes, anti-friction and plain bearings, small gears, slides, pins, valves, plungers, screws etc.
Technical specifications
Attributes
| Packaging | pipe |
|---|---|
| Volume | 525 g |
| Colour | white |
| Base | perfluoropolyether |
| Min. temperature | -25 °C |
| Max. temperature | 280 °C |
| Assortment | sapphire® endure 00 |
Show UNSPSC/ECL@SS
£ 1,017.32 excl. VAT
/ Each
£ 1,220.78 incl. VAT
- In stock: Next day delivery