References
Rocol:TUFGEAR UNIVERSAL 5kg
Rubix:160388
Manufacturer :18305
EAN:5024747183050

Documents
Product details : ROCOL 18305 TUFGEAR UNIVERSAL 5KG
Heavy duty open gear lubricant.
A heavy duty open gear grease containing a blend of high load carrying solids.
TUFGEAR Universal is a highly water resistant, long life grease for the lubrication of all types and sizes of open gears.
Strengths
Suitable for use in strong under water currents. Capacity to withstand extremely high loads. Excellent corrosion resistance to protect in humid, damp and even wet conditions. Extends lubrication intervals. Excellent adhesion to gear teeth - no fling. Reduces equipment failure and downtime. Suitable for all sizes of open gears. Approved to NATO, Naval and RAF Standards. Temperature range -40 to +120°c.
Applications
TUFGEAR Universal is a highly water resistant, long life grease for the lubrication of all types and sizes of open gears.
Technical specifications
Attributes
| Packaging | pail |
|---|---|
| Volume | 5000 g |
| Colour | black |
| Base | mineral oil |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Assortment | tufgear |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 246.76 excl. VAT
/ Each
£ 296.11 incl. VAT
- Usually arrives within 14 working days