Product details : CLARKE LARGE SAND BLAST CABINET SB-30
Blast away old paint, carbon deposits, surface rust and other corrosion to give a bright new finish on metal components. High velocity particles clean like no other agent. Revitalises most automotive and mechanical parts. Especially effective in cleaning awkward recesses that are otherwise difficult to reach.
Enclosed steel cabinet with side opening and protective clear view screen. Twin integral hand gloves for operator control and safety. 12V internal light. Uses aluminium oxide for steel. Requires minimum 10cfm compressed air input at 3 - 5 bar. Dimensions (LWH) 932x590x1338mm.