References
SNR:SC515DS
Rubix:205A7719
EAN:3413520646318

Documents
Product details : SNR SC515DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 65 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 3 ) days
