References
INA:SD20X26X4-A
Rubix:238A1362
Manufacturer :0007675650000
EAN:4012802609431

Product details : INA SD20X26X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 0,7 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 26 mm |
| Width | 4 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 0.18 excl. VAT
/ 10 pieces
£ 0.21 incl. VAT
- Delivery usually within ( 7 ) days
