Schaeffler Thrust Needle Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 2 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 2 mm |
Material | sheet steel |
Reference speed | 3100 rpm |
Basic static load, axial - C0a | 70000 N |
Basic dynamic load, axial - Ca | 16300 N |
Sold out