References
NTN:NK10/16
Rubix:205A5974
EAN:4547359127225



Product details : NTN NK10/16 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x16 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 10 mm |
| Outer diameter | 17 mm |
| Width | 16 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 6450 N |
| Basic dynamic load, radial - Cr | 5450 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- Delivery usually within ( 3 ) days
