Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 24 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x24x24 mm |
---|---|
Logistic Weight | 31,8 g |
Inner diameter | 12 mm |
Outer diameter | 24 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NKIA |
Material | Bearing steel |
Limit speed | 26000 rpm |
Sealing | Open |
Usually arrives within 14 working days