References
Roebuck:BU8100SS-5.5
Rubix:010668
Product details : "ROEBUCK BU8100 6.5"" 165MM COMPOSITE MATERIAL SCISSORS"
Comfortable extra large bow soft moulded handles. Blades are high carbon alloy stainless with vanadium and molybdenum blades hardened to 60 - 62 HRC. Also features adjustable steel pivot. Scissors suitable for carbon fibre, kevlar, fibre optics etc.
Technical specifications
Attributes
| Blade length | 158 mm |
|---|
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- In stock: Next day delivery

