ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 265MM 827961
Multipurpose scissors
See technical informationReferences
Roebuck:827961
Rubix:209A8164
EAN:3660338047411

Product details : ROEBUCK MULTI-PURPOSE SCISSORS BLADE LENGTH 265MM 827961
Oil-resistant handles - resharpened stainless steel blades.
Technical specifications
Attributes
| Length | 254 mm |
|---|---|
| Blade length | 114 mm |
| Material | refillable stainless steel |
Show UNSPSC/ECL@SS
£ 40.84 excl. VAT
/ Each
£ 49.01 incl. VAT
- Usually arrives within 14 working days
