References
Knipex:95 05 10 SB
Rubix:232A2167
EAN:4003773082125

Documents
Product details : KNIPEX 950510SB ELECTRICIANS SHEARS 190MM
- Precision finish with micro-toothing for a clean, non-slip cut
- Cutting edge with integrated cable cutter
- With plastic belt pouch
- Handles with multi-component grips, glass fibre reinforced
- Universal shears for electricians
- Cutting edges made from stainless steel, hardness of cutting edges 56 HRC
- Not suitable for cutting solid conductors
- With plastic belt pouch
- With crimp area for wire ferrules up to 6.0 mm²
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 26.15 excl. VAT
/ Each
£ 31.38 incl. VAT
- In stock: Next day delivery


















