• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,811)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Scissors
"WHITELEY 1809NP 7"" 178MM NICKLE PLATED HOUSEHOLD SCISSORS"

"WHITELEY 1809NP 7"" 178MM NICKLE PLATED HOUSEHOLD SCISSORS"

Whiteley Factory Scissors

See technical information
References
William Whiteley & Sons:1809NP-7
Rubix:012666
brand logo
brand logo

Product details : "WHITELEY 1809NP 7"" 178MM NICKLE PLATED HOUSEHOLD SCISSORS"


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

"THOMASWILK 1920NP 8"" 203MM NICKLE PLATED SIDEBENT SHEARS""THOMASWILK 3120CP 10"" 254MM SERRATED CHROME PLATED SIDEBENT SHEARS"FACOM 841A.4 SCISSOR 841.4DRAPER 56768 DRAPER 230V JIGSAW 800WKNIPEX 9505185 COMBINATION SHEARS 185MMDRAPER 69300 SELF GRIP PLIER-STRAIGHT 300MMDRAPER 04991 MOTORCYCLE SCISSOR STAND WITH PAD, 450KGDRAPER 61809 DIESEL INJECTOR WASHER TOOL"THOMASWILK 3119CP 10"" 254MM CHROME PLATED SIDEBENT SHEARS""THOMASWILK 3700T 10"" 254MM COMPOSITE MATERIAL SHEARS""THOMASWILK 5060SS 10"" 254MM COMFORT GRIP SCISSORS"MARTOR 564001 SECUMAX SCISSORS MEDIUM"THOMASWILK 5040SS 7.5"" 190MM GENERAL PURPOSE SCISSORS"KNIPEX 9505190 COMBINATION SHEARS 190MM"ROEBUCK BU72 10"" 254MM TEFLON COATED PAPER HANGING SCISSORS"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap