References
Roebuck:BU07-125
Rubix:016688



Product details : "ROEBUCK BU07 5"" 127MM SHARP PONT GENERAL PURPOSE SCISSORS"
Nickel plated household scissors.
Technical specifications
Attributes
| Length | 127 mm |
|---|---|
| Blade length | 125 mm |
Show UNSPSC/ECL@SS
£ 7.61 excl. VAT
/ Each
£ 9.13 incl. VAT
- In stock: Next day delivery
