ROEBUCK MULTI PURPOSE ELECTRICIAN SCISSOR 138MM
Large capacity comfort grip electrician’s scissors
See technical informationSee documentsReferences
Roebuck:7432912
Rubix:7432912
EAN:3660338518256

Documents
Product details : ROEBUCK MULTI PURPOSE ELECTRICIAN SCISSOR 138MM
Comfortable dual material handle
High carbon stainless steel blade, hardness 58-60 HRC
Serrated blade for hooking onto the material
Perfect for stripping insulation and cutting
Soft cable up to 50 mm²
Copper foil up to 0.5 mm
Cable fasteners
Supplied with protective blade case
High carbon stainless steel blade, hardness 58-60 HRC
Serrated blade for hooking onto the material
Perfect for stripping insulation and cutting
Soft cable up to 50 mm²
Copper foil up to 0.5 mm
Cable fasteners
Supplied with protective blade case
Technical specifications
Attributes
| Length | 138 mm |
|---|---|
| Blade length | 43 mm |
| Material | bi-material |
Show UNSPSC/ECL@SS
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
- Usually arrives within 14 working days
