References
Stanley:STHT0-14103
Rubix:80149946
EAN:3253560141035

Product details : STANLEY STHT0-14103 TITANIUM COATED SHEARS
The STANLEY® Hand Shears with bi-material handle for comfort. Full tang once piece design for long life. Titanium coated blade for sharper cuts and long life.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x100x251 mm |
|---|---|
| Package weight | 223 g |
| Length | 250 mm |
| Blade length | 60 mm |
| Material | titanium |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- In stock: Next day delivery