References
Draper:18299
Rubix:381A8972
Manufacturer :18299
EAN:5010559182992
Product details : DRAPER 18299 GARDEN SCISSORS TWIN PACK
Comprises two pruning scissors, one straight blade type 165mm long and one curved blade type 143mm long. Carbon steel blades hardened and tempered with soft grip handles for user comfort.
Technical specifications
Attributes
| Blade length | 165 mm |
|---|---|
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- Delivery usually within ( 7 ) days



