References
Facom:841
Rubix:1235798
EAN:3148512069409

Product details : FACOM SCISSOR 841.0
Electrician Scissors
-Branches 100% metal for right-handed or left-handed.
-Reinforced short blades, with wire cutter.
-Presentation: chromed, polished.
-Branches 100% metal for right-handed or left-handed.
-Reinforced short blades, with wire cutter.
-Presentation: chromed, polished.
Strengths
Branches 100% metal for right-handed or left-handed.
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x100x8 mm |
| Package weight | 116 g |
| Length | 150 mm |
| Blade length | 33 mm |
| Material | metal |
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
- Delivery usually within ( 14 ) days
