3M 7100374839 RADIAL BRISTLE BRUSH PN-RB 120+ 76.2 MM X 9.525 TYPE A


Scotch-Brite™ Precision Radial Bristle Brush

References
3m:7100374839
rubix:389A1114
manufacturer :7100374839
ean:00068060672841
brand logo
brand logo
Technical specifications
Reaming diameter9.525 mm
Grain120

Product details : 3M 7100374839 RADIAL BRISTLE BRUSH PN-RB 120+ 76.2 MM X 9.525 TYPE A


The reformulated Scotch-Brite™ Precision Radial Bristle Brush features 3M Precision-Shaped Grain — bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup. This proprietary technology is designed with sharp, angular, 3D structures that continuously fracture to form sharp points to wear evenly and optimize mineral breakdown. The flexibility of the bristles allows them to adapt and conform to intricate shapes, while their thinness ensures more consistent access to grooves.
The Scotch-Brite™ Precision Radial Bristle Brush is designed to deliver consistent and repeatable results. Excelling in applications such as deburring, blending, edge break, radius, finishing, and cleaning, this brush is extremely adaptable and conformable and cleans with minimal pressure — making it ideal for robotic processes. For applications in industries such as fabricated metals, industrial machinery and equipment, electronics, automotive, and aerospace, choose the quality finish that the Scotch-Brite™ Precision Radial Bristle Brush is built to deliver.

Strengths

UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped Grain for increased cut rate without sacrificing finish;

A NEW LEVEL OF PRODUCTIVITY: Molded, abrasive-filled bristles deliver consistency while finishing, cleaning, blending, and deburring;

DESIGNED FOR THE USER: This wire brush alternative contains no wire filaments to help enhance user safety, while its conformable bristles require less operator manipulation;

ADAPTABLE DESIGN: Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas;

CONFORMABILITY WITHOUT COMPROMISE: Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing;

MULTIPLE INDUSTRIES: Ideal for industries such as fabricated metals, industrial machinery and equipment, electronics, automotive, and aerospace;

CHOOSE YOUR GRADE: Available in 50+, 80+, and 120+ grade options

Applications

Cleaning; Coating Removal; Corrosion Removal; Deburring; Finishing; Paint Stripping; Rust Removal; Sanding; Stripping; Weld Cleaning; Weld discolouration removal (stainless steel)

Technical specifications


Attributes
Reaming diameter9.525 mm
Grain120
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
  • Usually arrives within 14 working days