Scotch-Brite™ Bristle Disc BD-ZB, 115 mm, P120, White, M14
Outer diameter | 115 mm |
---|---|
Reaming diameter | 14 mm |
Grain | 120 |
Package weight | 181,4 g |
---|---|
Outer diameter | 115 mm |
Reaming diameter | 14 mm |
Grain | 120 |
Colour | White |
Use | Polish;Clean |
Specification | Abrasive-Filled Bristles Strip;Deburr;Blend;Finish;Polish;Clean;Remove Coatings |
Usually arrives within 14 working days