3M 33055 RADIAL BRUSH DISC BB-ZB 152MM P80 YELLOW TYPE C


Scotch-Brite™ Radial Bristle Brush Replacement Disc BB-ZB

References
3m:33055
rubix:246A8906
manufacturer :7100138301
brand logo
brand logo
Technical specifications
Outer diameter152 mm
Grain80
See all Specifications

Product details : 3M 33055 RADIAL BRUSH DISC BB-ZB 152MM P80 YELLOW TYPE C


Use Scotch-Brite™ Radial Bristle Brush Replacement Disc to refill or expand the width of Scotch-Brite™ Radial Bristle Brush. Replace wire brushes and use less pressure, while giving a high quality finish to all surfaces, even around protrusions, detail grooves, patterns and other hard-to-reach areas. Scotch-Brite Radial Bristle Brush Replacement Discs are a good alternative to wire brushes. The firm yet flexible bristles cover more surface area on contact than ordinary wire brushes. They keep their abrasive quality for the brush lifespan, and offer a safer alternative to wire brushes because there is no risk of flying wires being ejected from the brush. Our discs use 3M™ Ceramic Abrasive Grain, a ceramic mineral made with our own process to enhance toughness and hardness of the grain. The discs are designed for extra performance, with aluminium oxide blended with ceramic abrasive grain – a combination that results in one of the hardest, longest-lasting minerals available. 3M Ceramic Abrasive Grain surpasses aluminium oxide abrasives in cut-rate and durability. It makes an excellent choice for industrial grinding and finishing applications. These discs work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. Scotch-Brite industrial abrasives are unique surface conditioning products designed to deliver quality, consistent results for the life of the product. Choose from a range of sizes and grits to suit unique project requirements.
Scotch-Brite™ Radial Bristle Brush Replacement Discs can be used to refill or expand the width of our Scotch-Brite™ Radial Bristle Brush (adapter sold separately). The molded, flexible bristles are filled with proprietary 3M™ Ceramic Abrasive Grain to provide a high quality finish with minimal pressure. Use the brush to effectively clean, finish, polish and deburr irregular surfaces.

Strengths

Molded, abrasive filled bristles clean, finish, polish, and deburr;Additional discs allow for a greater range of brush widths;Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc;Cleans with minimal pressure;Contains no wire filaments for improved safety;Contains no wire filaments for improved safety

Applications

Use on various metals including aluminium, brass, bronze, carbon steel, cast iron, stainless steel; Suitable for general industrial, aerospace, automotive, metalworking and transportation; Use for fine detailing work in electronics, jewellery and woodworking; Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants

Technical specifications


Attributes
Outer diameter152 mm
Grain80
ColourYellow
UseAggressive Cutting
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
  • Usually arrives within 14 working days