Scotch-Brite™ Clean and Finish Flap Brush
Packaged dimensions (D x W x H) | 104x160x241 mm |
---|---|
Package weight | 533 g |
Outer diameter | 50.8 mm |
Grain | Very Fine |
Colour | Other |
Use | Cleaning;Deburring;Denibbing;Finishing |
Specification | Brushes are Also Great for Defuzzing Wood Prior to Varnishing;Primer Scuffing Before Final Coat |
25 mm |
In stock: Next day delivery