3M Q09892 TYPE T FLAP BRUSH MS-ZR 75MMX35MM


Scotch-Brite™ Roloc™ Type T Flap Brush

References
3m:Q09892
rubix:395A4401
manufacturer :7100093976
brand logo
brand logo
Technical specifications
Outer diameter76.2 mm
GrainOther
See all Specifications

Product details : 3M Q09892 TYPE T FLAP BRUSH MS-ZR 75MMX35MM


Use Scotch-Brite™ Roloc™ Type T Flap Brush for many types of preparation and finishing tasks on a range of materials including wood, copper, brass, stainless steel and aluminium.

Our flap brush uses an aluminium silicate abrasive material and requires no chemical compounds to achieve fine finishes. It’s ideal for all aesthetic finishing applications, such as such as brushed finishes on copper, brass, stainless steel, aluminium, and other metals. Use it for smoothing wood fibres, defuzzing wood, plastic and composite surfaces and sealer scuffing.
Scotch-Brite™ Type T Flap Brush is made from sections of non-woven material, split lengthwise and bonded to a cylindrical core. Our brush uses an aluminium silicate abrasive mineral that’s long lasting and offers consistency and control in many types of preparation and finishing tasks.

Strengths

Soft density and very fine abrasive grade produces brushed surfaces without compounds;Provides more surface contact than bristle-type brushes;Continuously supplies fresh abrasives for consistent, uniform finishes;Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials;Achieves decorative finishes on metal, wood, and composites

Applications

Ideal for all aesthetic finishing applications;Gives brushed finishes to copper, brass, stainless steel, aluminium, and other metals;Smoothes wood fibres, defuzzes wood, plastic and composite surfaces and sealer scuffing

Technical specifications


Attributes
Outer diameter76.2 mm
GrainOther
ColourWhite
UseCleaning
SpecificationGives Brushed Finishes to Copper;Brass;Stainless Steel;Aluminium;Metals;Smooths Wood Fiber;Defuzzes Wood;Plastic and Composite Surfaces and Sealer Scuffing
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
  • Usually arrives within 14 working days