WYPALL 6034 X60 QTRFOLD WHITE 76 SHEETS PK12
WypAll® X60 1/4 Fold Cloths 6034 - 12 packs x 76 quarter-fold, white cloths
See technical informationReferences
Wypall:6034
Rubix:340138
Manufacturer :6034
EAN:10036000348658

Product details : WYPALL 6034 X60 QTRFOLD WHITE 76 SHEETS PK12
The WypAll® X60 Range has been specially designed as a lightweight, durable cloth designed to tackle a variety of light-duty wiping tasks. Leading the way in versatility, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is lightweight yet absorbent, helping to reduce residue and allows versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing, the cloth is ideal for removing light oil, adhesives and debris and equally suitable for cleaning glass and gloss surfaces. This product is sold in a poly pack helping provide protection from grime/dirt touching the product. Single sheet dispensing, to control usage and provide access to protected cloths. Individual sheet size 30.5cm (L) x 31.8cm (W). Compatible with the WypAll® cloth Dispenser (product code 7969)
Technical specifications
Attributes
| Length | 31.7 cm |
|---|---|
| Colour | white |
| Number of rolls | 12 |
| Number of formats | 912 |
Show UNSPSC/ECL@SS
£ 219.33 excl. VAT
/ Each
£ 263.20 incl. VAT
- In stock: Next day delivery







